This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Amerock

Appoint Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #ABH36071G10
  • Item #9630934
  • Manufacturer Part #BH36071G10
4.1 out of 5 Customer Rating
Brand image
Amerock

Appoint Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #ABH36071G10
  • Item #9630934
  • Manufacturer Part #BH36071G10
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Appoint collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Collection:
Appoint
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-1/2 in
Length:
6-5/16 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
UPC:
026634308480
Width:
3-13/16 in