24 in. Double Towel Bar in Matte Black
Arrondi 24 in. Double Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 in (610 mm) Double Towel Bar
- Finished in Matte Black
- Coordinates perfectly with matching Amerock cabinet hardware finishes
- Includes mounting hardware: (Size(s):#8 x 1-1/4in Sheet Metal Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- ADA Compliant:
- No
- Collection:
- Arrondi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Stainless Steel
- Number of Bars:
- 2
- Projection:
- 5
- UPC:
- 026634229358
- Width:
- 1-15/16