24 in. Towel Bar in Stainless Steel
Arrondi 24 in. Towel Bar in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Solid 304 grade stainless steel construction offers superior corrosion resistance and ensures lifelong beauty
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Bar Pull or Radius collections for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Arrondi collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Arrondi
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Width:
- 3/4 in