3 or 4 in. Center-to-Center Cup Pull in Black Bronze
Ashby 3 or 4 in. Center-to-Center Cup Pull in Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautifully finished to enhance your home's décor
- Constructed of durable materials and with attention to fine detail
- Coordinates with the Ashby Collection
- Includes all necessary mounting hardware
- Complete with the Amerock Guardian Guarantee limited lifetime warranty
- Flush mount design
- The double set of screw holes allows for a 3" or 4" center to center installation
Specifications
- Center to Center:
- 3 in
- Collection:
- Ashby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 5-1/16 in
- Hardware Type:
- Cup Pull
- Height:
- 1-3/8 in
- Length:
- 5-1/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- UPC:
- 026634232242
- Width:
- 1-3/4 in