3 or 4 in. Center-to-Center Cup Pull in Satin Nickel
Ashby 3 or 4 in. Center-to-Center Cup Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3 in. (76 mm) & 4 in. (102 mm) Center-to-Center Cup Pull
- Finished in Satin Nickel
- Dual sets of mounting holes support installation at 3 in. or 4 in.
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Ashby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 5-1/16 in
- Hardware Type:
- Cup Pull
- Height:
- 1-3/8 in
- Length:
- 5-1/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- UPC:
- 026634220256
- Width:
- 1-3/4 in