This product requires certification to purchase.

1-1/8 in. Round Cabinet Knob in Golden Champagne

Amerock

Ballard 1-1/8 in. Round Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP37652BBZ
  • Item #11755085
  • Manufacturer Part #BP37652BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Ballard 1-1/8 in. Round Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP37652BBZ
  • Item #11755085
  • Manufacturer Part #BP37652BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ballard collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
1-1/16 in
Height
1-1/8 in
Length
1-1/8 in
Width
1-1/8 in
Characteristics & Features
Collection
Ballard
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
026634366404