1-1/2 in. Knob in Golden Champagne

You last purchased this on
 
Amerock

Blackrock 1-1/2 in. Knob in Golden Champagne

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Blackrock 1-1/2 in. Knob in Golden Champagne

  • Fast #
  • Part #ABP55273BBZ
  • Item #7753457
  • Manufacturer Part #BP55273BBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Golden Champagne Select Color Finish Name

Frequently Purchased Together

Product Details

  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • 1-1/2 in (38 mm) Length Knob
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Blackrock
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-5/16 in
Diameter - Base:
13/16 in
Hardware Type:
Knob
Height:
1-5/16 in
Length:
1-1/2 in
Material:
Zinc
Projection:
1-5/16 in
Shape:
Square
Style:
Transitional
Width:
1-1/2 in