1-3/16 in. Square Knob in Gunmetal
Blackrock 1-3/16 in. Square Knob in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- 1-3/16 in (30 mm) Length Knob
- Finished in Gunmetal
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Blackrock
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-1/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Knob
- Height:
- 1-1/16 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Transitional
- Width:
- 1-3/16 in