This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Blackrock 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP55283BBZ
  • Item #10152453
  • Manufacturer Part #BP55283BBZ
3.6 out of 5 Customer Rating
Brand image
Amerock

Blackrock 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP55283BBZ
  • Item #10152453
  • Manufacturer Part #BP55283BBZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Center to Center:
10-1/16 in
Collection:
Blackrock
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/4 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Pull
Height:
1-1/4 in
Length:
11 in
Material:
Zinc
Shape:
Arch
Style:
Transitional
UPC:
026634323018
Width:
7/16 in