This product requires certification to purchase.

12-5/8 in. Center-to-Center Cabinet Pull in Satin Nickel

Amerock

Blackrock 12-5/8 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP55284G10
  • Item #10152463
  • Manufacturer Part #BP55284G10
4.7 out of 5 Customer Rating
Brand image
Amerock

Blackrock 12-5/8 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP55284G10
  • Item #10152463
  • Manufacturer Part #BP55284G10
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12-5/8 in
Depth
1-1/4 in
Diameter - Base
9/16 in
Height
1-1/4 in
Length
13-9/16 in
Width
7/16 in
Characteristics & Features
Collection
Blackrock
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634323056