This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Amerock

Blackrock 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #ABH36004MB
  • Item #9630793
  • Manufacturer Part #BH36004MB
4.4 out of 5 Customer Rating
Brand image
Amerock

Blackrock 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #ABH36004MB
  • Item #9630793
  • Manufacturer Part #BH36004MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern minimalist style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Blackrock collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-13/16 in
Collection:
Blackrock
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-11/16 in
Hardware Included:
Yes
Height:
2-11/16 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Number of Bars:
1
Projection:
2-11/16 in
UPC:
026634309920
Width:
3/4 in