This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

Blackrock 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP55276PN
  • Item #7752124
  • Manufacturer Part #BP55276PN
4.5 out of 5 Customer Rating
Brand image
Amerock

Blackrock 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP55276PN
  • Item #7752124
  • Manufacturer Part #BP55276PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Blackrock
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/16 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
4-9/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634214224
Width:
1/2 in