8 in. Center-to-Center Pull in Gunmetal
Blackrock 8 in. Center-to-Center Pull in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Center to Center:
- 8 in
- Collection:
- Blackrock
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-1/4 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Height:
- 1-1/4 in
- Length:
- 8-15/16 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 7/16 in