8 in. Towel Bar in Golden Champagne
Blackrock 8 in. Towel Bar in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel construction
- Coordinates seamlessly with styles and finishes from major faucet brands
- 9 in towel bar with an overall length of 10-7/8 in
- Contemporary design
- Mounting hardware included
- 9-inch hand towel bar offers a designer inspired alternative to the standard towel ring
- Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Blackrock
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Hardware Included:
- Yes
- Height:
- 2-11/16
- Length:
- 8
- Material:
- Zinc, Stainless Steel
- Number of Bars:
- 1
- UPC:
- 026634353664
- Width:
- 3/4