This product requires certification to purchase.

Closed Towel Ring in Chrome

Amerock

Blackrock Closed Towel Ring in Chrome

  • Fast #
  • Part #ABH3600226
  • Item #9630882
  • Manufacturer Part #BH3600226
3.3 out of 5 Customer Rating
Brand image
Amerock

Blackrock Closed Towel Ring in Chrome

  • Fast #
  • Part #ABH3600226
  • Item #9630882
  • Manufacturer Part #BH3600226
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Modern minimalist style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete the look with matching bath accessories from the Blackrock collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
1-7/8 in
Depth
2-7/8 in
Diameter
6-13/16 in
Height
2-7/8 in
Length
7-1/4 in
Projection
2-7/8 in
Width
6-13/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Blackrock
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Straight
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634309883