Closed Towel Ring in Oil Rubbed Bronze
Blackrock Closed Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Modern minimalist style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete the look with matching bath accessories from the Blackrock collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8
- Collection:
- Blackrock
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-7/8
- Diameter:
- 6-13/16
- Hardware Included:
- Yes
- Height:
- 2-7/8
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-7/8
- Ring Type:
- Closed
- Shape:
- Straight
- UPC:
- 026634309838
- Width:
- 6-13/16