This product requires certification to purchase.

Single Robe Hook in Chrome

Amerock

Blackrock Single Robe Hook in Chrome

  • Fast #
  • Part #ABH3600026
  • Item #9630956
  • Manufacturer Part #BH3600026
5 out of 5 Customer Rating
Brand image
Amerock

Blackrock Single Robe Hook in Chrome

  • Fast #
  • Part #ABH3600026
  • Item #9630956
  • Manufacturer Part #BH3600026
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Modern minimalist style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Blackrock collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Collection:
Blackrock
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2-1/8 in
Length:
3-9/16 in
Material:
Zinc
Number of Hooks:
1
UPC:
026634309890
Width:
3/4 in