This product requires certification to purchase.

2-5/8 OVALL LGTH KNOB WENI *BLYTHE

Amerock

Blythe 2-5/8 OVALL LGTH KNOB WENI *BLYTHE

  • Fast #
  • Part #ABP55220WN
  • Item #7257607
  • Manufacturer Part #BP55220WN
4.1 out of 5 Customer Rating
Brand image
Amerock

Blythe 2-5/8 OVALL LGTH KNOB WENI *BLYTHE

  • Fast #
  • Part #ABP55220WN
  • Item #7257607
  • Manufacturer Part #BP55220WN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-5/8 in (67 mm) Length Knob
  • Finished in Weathered Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
  • Requires Certification

Specifications

Collection:
Blythe
Color Finish Category:
Nickel Tones
Color Finish Name:
Weathered Nickel
Hardware Type:
Knob
Length:
2-5/8 in
Material:
Zinc
Shape:
Bar
Style:
Traditional
UPC:
026634180420
Width:
13/16 in