3-3/4 CAB PULL SN *BLYTHE
Blythe 3-3/4 CAB PULL SN *BLYTHE
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- Collection:
- Blythe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Pull
- Length:
- 4-1/2 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- UPC:
- 026634179264
- Width:
- 5/8 in