5-1/16 in. Center-to-Center Pull in Oil Rubbed Bronze
Blythe 5-1/16 in. Center-to-Center Pull in Oil Rubbed Bronze
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Blythe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Pull
- Length:
- 5-3/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 3/4 in