Double Prong Wall Hook in Champagne Bronze
Bray Double Prong Wall Hook in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
- Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
- Holds up to 25 lbs when properly installed
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Bray
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-7/16 in
- Height:
- 1-7/16 in
- Length:
- 4-3/4 in
- Material:
- Zinc
- Number of Hooks:
- 2
- Projection:
- 1-7/16 in
- UPC:
- 026634314740
- Width:
- 1 in