3-3/4 in. Center-to-Center Bar Pull in Matte Black
Bridgeport 3-3/4 in. Center-to-Center Bar Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Bridgeport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-1/16 in
- Length:
- 4-1/2 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634318328
- Width:
- 7/16 in