1-1/4 in. Cabinet Knob in Polished Nickel
Bronx 1-1/4 in. Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Bronx
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/16
- Diameter - Base:
- 7/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/16
- Length:
- 1-1/4
- Material:
- Zinc
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634340497
- Width:
- 1-1/4