This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

Bronx 12-5/8 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP36561CZ
  • Item #10478969
  • Manufacturer Part #BP36561CZ
5 out of 5 Customer Rating
Brand image
Amerock

Bronx 12-5/8 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP36561CZ
  • Item #10478969
  • Manufacturer Part #BP36561CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
12-5/8 in
Collection:
Bronx
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Bar Pull
Height:
1-1/2 in
Length:
13-7/16 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
5/8 in