2-5/8 in. Cabinet Knob in Gunmetal
Bronx 2-5/8 in. Cabinet Knob in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/stainless steel construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Bronx
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-1/2
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2
- Length:
- 2-5/8
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634301337
- Width:
- 5/8