5-1/16 in. Center-to-Center Bar Pull in Champagne Bronze
Bronx 5-1/16 in. Center-to-Center Bar Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Bronx
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/2
- Diameter - Base:
- 11/16
- Hardware Type:
- Bar Pull
- Height:
- 1-1/2
- Length:
- 5-7/8
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634340541
- Width:
- 5/8