This product requires certification to purchase.

6-5/16 in. Center-to-Center Bar Pull in Polished Nickel

Amerock

Bronx 6-5/16 in. Center-to-Center Bar Pull in Polished Nickel

  • Fast #
  • Part #ABP36559PN
  • Item #9433730
  • Manufacturer Part #BP36559PN
5 out of 5 Customer Rating
Brand image
Amerock

Bronx 6-5/16 in. Center-to-Center Bar Pull in Polished Nickel

  • Fast #
  • Part #ABP36559PN
  • Item #9433730
  • Manufacturer Part #BP36559PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/stainless steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Bronx
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Bar Pull
Height:
1-1/2 in
Length:
7-1/8 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634301559
Width:
5/8 in