This product requires certification to purchase.

Single Robe Hook in Champagne Bronze

Amerock

Bronx Single Robe Hook in Champagne Bronze

  • Fast #
  • Part #ABH36563CZ
  • Item #11535905
  • Manufacturer Part #BH36563CZ
5 out of 5 Customer Rating
Brand image
Amerock

Bronx Single Robe Hook in Champagne Bronze

  • Fast #
  • Part #ABH36563CZ
  • Item #11535905
  • Manufacturer Part #BH36563CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Single Hook design
  • Contemporary design
  • Mounting hardware included
  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Pair with matching cabinet knobs and pulls from the Amerock Bronx collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
2-11/16 in
Width
5/8 in
Characteristics & Features
Collection
Bronx
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Zinc, Stainless Steel
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634354524