This product requires certification to purchase.

Square Closed Towel Ring in Gunmetal

Amerock

Bronx Square Closed Towel Ring in Gunmetal

  • Fast #
  • Part #ABH26612GM
  • Item #11535765
  • Manufacturer Part #BH26612GM
3.8 out of 5 Customer Rating
Brand image
Amerock

Bronx Square Closed Towel Ring in Gunmetal

  • Fast #
  • Part #ABH26612GM
  • Item #11535765
  • Manufacturer Part #BH26612GM
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Square shape
  • Contemporary design
  • Mounting hardware included
  • Contemporary styling combined with subtle knurled texture adds a luxurious designer look to any bath
  • Pair with matching cabinet knobs and pulls from the Amerock Bronx collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/4 in
Height
2-9/16 in
Length
7-7/16 in
Width
5-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Bronx
Color Finish Category
Greys
Color Finish Name
Gunmetal
Material
Zinc, Stainless Steel
Ring Type
Closed
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634354852