This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Champagne Bronze

Amerock

Bronx Wall Mount Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #ABH26617CZ
  • Item #11535804
  • Manufacturer Part #BH26617CZ
3.2 out of 5 Customer Rating
Brand image
Amerock

Bronx Wall Mount Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #ABH26617CZ
  • Item #11535804
  • Manufacturer Part #BH26617CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Euro style tissue holder featuring single post design
  • Overall Dimensions: 5-7/8 in
  • Mounting hardware included
  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Pair with matching cabinet knobs and pulls from the Amerock Bronx collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
3-3/16 in
Length
5-7/8 in
Width
4-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Bronx
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Zinc, Stainless Steel
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634354593