This product requires certification to purchase.

Cabinet Door/Drawer Hardware Installation Template Combo Pack

Amerock

Cabinet Door/Drawer Hardware Installation Template Combo Pack

  • Fast #
  • Part #ATMPMULTI
  • Item #7753142
  • Manufacturer Part #TMPMULTI
5 out of 5 Customer Rating
Brand image
Amerock

Cabinet Door/Drawer Hardware Installation Template Combo Pack

  • Fast #
  • Part #ATMPMULTI
  • Item #7753142
  • Manufacturer Part #TMPMULTI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cabinet hardware installation template combo pack for doors and drawers
  • Simplifies cabinet hardware installation
  • For use with all Amerock knobs and pulls ranging from 3 in (76 mm) Between Hole Centers to 5-1/16 in (128 mm) Between Hole Centers widths
  • Removes the guesswork from your cabinet hardware installation
  • Includes simple, easy to follow instructions
  • Requires Certification

Specifications

Hardware Type:
Template
Length:
9-1/4
Material:
Plastic
Type:
ATMPMULTI
UPC:
026634182417
Width:
8-1/4