Cabinet Hinge Installation Repair Plate (Pair)
Cabinet Hinge Installation Repair Plate (Pair)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all needed hardware to easily repair previous hinge installations
- Features multiple drill hole options to easily accommodate different installation hole patterns
- Utilize for concealed hinge installation repair on any cabinet door
- Durable steel construction
- Sold as a pair
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 1/16 in
- Height:
- 3-9/16 in
- Length:
- 3-9/16 in
- Package Quantity:
- Pack of 2
- UPC:
- 026634333475
- Width:
- 3-9/16 in