This product requires certification to purchase.

1-1/4 in Cabinet Knob in Golden Champagne

Amerock

Caliber 1-1/4 in Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36872BBZ
  • Item #10001607
  • Manufacturer Part #BP36872BBZ
4 out of 5 Customer Rating
Brand image
Amerock

Caliber 1-1/4 in Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36872BBZ
  • Item #10001607
  • Manufacturer Part #BP36872BBZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Caliber collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Specifications

Collection:
Caliber
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/16 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-1/4 in
Package Quantity:
Pack of 1
Style:
Contemporary
UPC:
026634316577
Width:
1-1/16 in