This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

Amerock

Candler 1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29368ORB
  • Item #7754161
  • Manufacturer Part #BP29368ORB
4.8 out of 5 Customer Rating
Brand image
Amerock

Candler 1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29368ORB
  • Item #7754161
  • Manufacturer Part #BP29368ORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-1/2 in (38 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
1 in
Height
1-1/4 in
Length
1-1/2 in
Package Quantity
Pack of 1
Width
1-1/4 in
Characteristics & Features
Collection
Candler
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Rectangle
Style
Transitional
Warranty & Product Information
UPC
026634224384