This product requires certification to purchase.

1-1/4 in. Rectangle Cabinet Knob in Oil Rubbed Bronze

Amerock

Candler 1-1/4 in. Rectangle Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29340ORB
  • Item #4887946
  • Manufacturer Part #BP29340ORB
4.3 out of 5 Customer Rating
Brand image
Amerock

Candler 1-1/4 in. Rectangle Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP29340ORB
  • Item #4887946
  • Manufacturer Part #BP29340ORB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-1/4 in (32 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Candler
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/8
Diameter - Base:
1
Hardware Type:
Cabinet Knob
Height:
1-1/8
Length:
1-1/4
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Rectangle
Style:
Transitional
UPC:
026634224186
Width:
1