1 Rocker Wall Plate in Black Bronze
Candler 1 Rocker Wall Plate in Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Rocker Wall Plate
- Finished in Black Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#6-32 x 20mm Slotted Oval Head Screw Countersunk Head)
- Coordinates perfectly with matching Amerock cabinet hardware finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Candler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Height:
- 1/4
- Length:
- 2-7/8
- Material:
- Zinc
- Number Of Gangs:
- 1
- UPC:
- 026634231795
- Width:
- 4-15/16