This product requires certification to purchase.

1 Rocker Wall Plate in Golden Champagne

Amerock

Candler 1 Rocker Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36504BBZ
  • Item #7752532
  • Manufacturer Part #BP36504BBZ
4.8 out of 5 Customer Rating
Brand image
Amerock

Candler 1 Rocker Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36504BBZ
  • Item #7752532
  • Manufacturer Part #BP36504BBZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 Rocker Wall Plate
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#6-32 x 20mm Slotted Oval Head Screw Countersunk Head)
  • Coordinates perfectly with matching Amerock cabinet hardware finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Candler
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Height:
1/4 in
Length:
2-7/8 in
Material:
Zinc
Number Of Gangs:
1
UPC:
026634231498
Width:
4-15/16 in