This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Candler 3 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP29349CZ
  • Item #10001569
  • Manufacturer Part #BP29349CZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Candler 3 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP29349CZ
  • Item #10001569
  • Manufacturer Part #BP29349CZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Candler series
  • 8-32 x 1 screw(s) included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Candler
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/8 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/8 in
Length:
4-3/8 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634316652
Width:
3/4 in