This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze

Amerock

Candler 6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP29364BBR
  • Item #7753545
  • Manufacturer Part #BP29364BBR
3.3 out of 5 Customer Rating
Brand image
Amerock

Candler 6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP29364BBR
  • Item #7753545
  • Manufacturer Part #BP29364BBR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Black Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16
Collection:
Candler
Color Finish Category:
Blacks
Color Finish Name:
Black Bronze
Depth:
1-5/16
Diameter - Base:
1-1/8
Hardware Type:
Cabinet Pull
Height:
1-5/16
Length:
7-15/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634240988
Width:
15/16