6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Candler 6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Candler series
- 8-32 x 1 screw(s) included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Candler
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-5/16 in
- Length:
- 7-15/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634316683
- Width:
- 15/16 in