This product requires certification to purchase.

1-5/8 in. Cabinet Knob in Marble Black/Champagne Bronze

Amerock

Carrione 1-5/8 in. Cabinet Knob in Marble Black/Champagne Bronze

  • Fast #
  • Part #ABP36638MBKCZ
  • Item #10478983
  • Manufacturer Part #BP36638MBKCZ
4.5 out of 5 Customer Rating
Brand image
Amerock

Carrione 1-5/8 in. Cabinet Knob in Marble Black/Champagne Bronze

  • Fast #
  • Part #ABP36638MBKCZ
  • Item #10478983
  • Manufacturer Part #BP36638MBKCZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Marble Black, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Carrione
Color Finish Category:
Blacks
Color Finish Name:
Marble Black, Champagne Bronze
Depth:
1-5/16 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Knob
Height:
1-5/16 in
Length:
1-5/8 in
Material:
Zinc
Style:
Contemporary
UPC:
026634340428
Width:
1-3/8 in