1-5/8 in. Cabinet Knob in Marble White/Black Bronze
Carrione 1-5/8 in. Cabinet Knob in Marble White/Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Carrione
- Color Finish Category:
- Whites
- Color Finish Name:
- Marble White, Black Bronze
- Depth:
- 1-5/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/16 in
- Length:
- 1-5/8 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634340350
- Width:
- 1-3/8 in