This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Marble White/Black Bronze

Amerock

Carrione 10-1/16 in. Center-to-Center Cabinet Pull in Marble White/Black Bronze

  • Fast #
  • Part #ABP36664MWBBR
  • Item #10479061
  • Manufacturer Part #BP36664MWBBR
4.3 out of 5 Customer Rating
Brand image
Amerock

Carrione 10-1/16 in. Center-to-Center Cabinet Pull in Marble White/Black Bronze

  • Fast #
  • Part #ABP36664MWBBR
  • Item #10479061
  • Manufacturer Part #BP36664MWBBR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Marble White, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
10-1/16 in
Collection:
Carrione
Color Finish Category:
Whites
Color Finish Name:
Marble White, Black Bronze
Depth:
1-9/16 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Pull
Height:
1-9/16 in
Length:
12-1/2 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634340091
Width:
9/16 in