2-1/2 in. Cabinet Knob in Marble White/Black Bronze
Carrione 2-1/2 in. Cabinet Knob in Marble White/Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 2-1/2 in (64 mm) Length Knob
- Finished in Marble White/Black Bronze
- Each piece features unique veining to give the appearance of handcrafted natural marble
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Carrione
- Color Finish Category:
- Whites
- Color Finish Name:
- Marble White, Black Bronze
- Depth:
- 1-9/16
- Diameter - Base:
- 9/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1-9/16
- Length:
- 2-1/2
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634242890
- Width:
- 9/16