6-5/16 in. Center-to-Center Bar Pull in Polished Chrome/Matte Black
Claremont 6-5/16 in. Center-to-Center Bar Pull in Polished Chrome/Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Claremont
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Matte Black
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Bar Pull
- Height:
- 1-5/16 in
- Length:
- 6-3/4 in
- Material:
- Aluminum
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634324763
- Width:
- 1/2 in