24 in. Towel Bar in Satin Nickel/Brushed Nickel
Clarendon 24 in. Towel Bar in Satin Nickel/Brushed Nickel
Product Details
Product Details
- 24 in (610 mm) Double Towel Bar
- Finished in Satin Nickel/Brushed Nickel
- Coordinates perfectly with matching Amerock cabinet hardware finishes
- Includes mounting hardware: (Size(s):#8 x 1-1/4in Sheet Metal Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- ADA Compliant:
- No
- Collection:
- Clarendon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, Brushed Nickel
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Zinc
- Number of Bars:
- 2
- Projection:
- 5-15/16
- Type:
- Towel Bar
- UPC:
- 026634160781
- Width:
- 3-15/16