CLARENDON 6-7/8 IN (175 MM) LENGTH TOWEL RING IN GOLDEN CHAMPAGNE
Clarendon CLARENDON 6-7/8 IN (175 MM) LENGTH TOWEL RING IN GOLDEN CHAMPAGNE
Product Details
- Finished in Golden Champagne
- Coordinates perfectly with matching Amerock cabinet hardware finishes
- 6-7/8 in (175 mm) Length Towel Ring
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
- Includes mounting hardware: (Size(s):#8 x 1-1/4in Sheet Metal Screw)
Specifications
- ADA Compliant:
- No
- Collection:
- Clarendon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Zinc
- Projection:
- 2-15/16 in
- Style:
- Transitional
- Type:
- ABH26501BBZ
- Width:
- 5-7/8 in