Towel Ring in Oil Rubbed Bronze
Clarendon Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6-7/8 in (175 mm) Length Towel Ring
- Finished in Oil Rubbed Bronze
- Coordinates perfectly with matching Amerock cabinet hardware finishes
- Includes mounting hardware: (Size(s):#8 x 1-1/4in Sheet Metal Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- ADA Compliant:
- No
- Collection:
- Clarendon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Length:
- 6-7/8
- Material:
- Zinc
- Projection:
- 2-15/16
- UPC:
- 026634160866
- Width:
- 5-7/8