10-1/16 in. Center-to-Center Drawer Pull in Satin Nickel
Coble 10-1/16 in. Center-to-Center Drawer Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Coble collection
Specifications
- Center to Center:
- 10-1/16
- Collection:
- Coble
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 11/16
- Hardware Type:
- Drawer Pull
- Height:
- 10-3/4
- Length:
- 10-3/4
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634361409
- Width:
- 9/16