This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne

Amerock

Coble 6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne

  • Fast #
  • Part #ABP37664BBZ
  • Item #11755140
  • Manufacturer Part #BP37664BBZ
3.9 out of 5 Customer Rating
Brand image
Amerock

Coble 6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne

  • Fast #
  • Part #ABP37664BBZ
  • Item #11755140
  • Manufacturer Part #BP37664BBZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Coble collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Diameter - Base
5/8 in
Height
6-7/8 in
Length
6-7/8 in
Width
1/2 in
Characteristics & Features
Collection
Coble
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Drawer Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634361232